Cable Tie, Light-Heavy, 14-1/2" Long, UV Black Nylon, 100/PK

Item #: 25148

Cat #: PLT4H-C0

UPC: 074983564965

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 14.5", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100

Overview

Cable Tie, 14.5", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100

One piece construction provides consistent, reliable performance. Low thread force.

Also known as: 074983564965, PLT4H-C0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Black
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in