Enclosure, NEMA 4, Concept Style, 20" x 20" x 8"

Item #: 25151

Cat #: CSD20208W

UPC: 783510778507

Sign In or Register to view pricing and more.
Enclosure, Concept Style, NEMA 4, 20 x 20 x 8 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4, 20 x 20 x 8 Inch, Steel/Gray, Wall Mount

Concept Style, EMC, Wall-Mount, Type 4, Enclosure, Size/Dims: 20.00x20.00x8.00, Material/Finish: Steel/Gray.

Also known as: 783510778507, CSD20208W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 8 in
Mounting: Surface
Width: 20 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Width: 20 in
Height: 20 in
Mounting: Surface
Material: Steel