This product has been discontinued.

Camera, Bullet, B/W, Waterproof, 8 IR LEDs, 3.6mm Wide Angle Lens
Item #: 251518
Cat #: CVC620WP
UPC: 305196562074
to view pricing and more.
Documents & Guides
Camera, Bullet, Waterproof, B/W, 60 Foot Cable, 1/4 in Image Sensor, 3.6 mm Wide Angle Lens, 12 Volt DC, Black
Overview
Camera, Bullet, Waterproof, B/W, 60 Foot Cable, 1/4 in Image Sensor, 3.6 mm Wide Angle Lens, 12 Volt DC, Black
Also known as: 305196562074, CVC620WP
Specifications
| Volts AC: | 24 |
| Volts DC: | 12 |
| Type: | 3.600 mm Lens |
| Volts AC: | 24 |
| Type: | 3.600 mm Lens |
| Volts DC: | 12 |