Cable Tie, Intermediate, Weather Resistant, Black, 8.46" Long

Item #: 251544

Cat #: L-8-40-0-M

UPC: 728494918303

to view pricing and more.
Documents & Guides
Cable Tie, Intermediate, Weather Resistant, Black, 8.46 Inch Long, 0.14 Inch Wide, 2.2 Inch Max Bundle Size, 40lb Rating, Order in Multiples of 1000

Overview

Cable Tie, Intermediate, Weather Resistant, Black, 8.46 Inch Long, 0.14 Inch Wide, 2.2 Inch Max Bundle Size, 40lb Rating, Order in Multiples of 1000

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494918303, L-8-40-0-M

Specifications

Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 40 lbs
Material: Nylon