Liquidtight Flexible Conduit, Non-Metallic, 2", Orange, 50' Coil

Item #: 251563

Cat #: 038661

UPC: 714118386610

to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, 2 Inch Diameter, Orange, 50 Foot Coil, PVC Inner Core

Overview

Liquidtight Flexible Conduit, Non-Metallic, 2 Inch Diameter, Orange, 50 Foot Coil, PVC Inner Core

Constructed of smooth inner thermoplastic PVC core with outer PVC cover bonded together with nylon reinforcing braid. 

Also known as: 714118386610, 038661

Specifications

Color: Orange
Length: 50 ft
Diameter: 2 in
Type: LFNC-A
Color: Orange
Diameter: 2 in
Length: 50 ft
Type: LFNC-A