
Liquidtight Flexible Non-Metallic Conduit, Type CNP, 3/4", Orange, 100'
Item #: 251569
Cat #: 038622
UPC: 714118386221
to view pricing and more.
Liquidtight Flexible Non-Metallic Conduit, Type CNP, CSA Certified Nonconductive, 3/4", Orange, 100', Type A
Overview
Liquidtight Flexible Non-Metallic Conduit, Type CNP, CSA Certified Nonconductive, 3/4", Orange, 100', Type A
Constructed of smooth inner thermoplastic PVC core with outer PVC cover bonded together with nylon reinforcing braid.
Also known as: 714118386221, 038622
Specifications
| Diameter: | 3/4 in |
| Length: | 100 ft |
| Color: | Orange |
| Type: | LFNC-A |
| Diameter: | 3/4 in |
| Color: | Orange |
| Length: | 100 ft |
| Type: | LFNC-A |