1" Liquidtight Steel Flex, Type EF, Gray, 100' Coil

Item #: 251584

Cat #: 039431

UPC: 714118394318

to view pricing and more.
1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

Overview

1 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 714118394318, 039431

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Diameter: 1 in
Color: Gray
Package Type: Coil
Type: EF - Extra Flexible