3/4" Liquidtight Steel Flex, Type EF, Gray, 100' Coil

Item #: 251592

Cat #: 039422

UPC: 714118394226

to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

Overview

3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire, Anaconda SEALTITE®

A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 714118394226, 039422

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Gray
Package Type: Coil
Type: EF - Extra Flexible