1/4 X 1-1/4 TIME DELAY GLASS - 6 AMP

Item #: 25163

Cat #: MDL-6

UPC: 051712724661

to view pricing and more.
Documents & Guides
6A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse

Overview

6A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Also known as: 051712724661, MDL-6, slow blow

Specifications

Amps: 6
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 6
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in