Cable Tie, Light-Heavy, 14-1/2" Long, Nylon, Natural, 100/PK

Item #: 25167

Cat #: PLT4H-C

UPC: 074983564934

Sign In or Register to view pricing and more.
Cable Tie, 14.5", Nylon, Light-Heavy Cross Section, Natural, Pack of 100

Overview

Cable Tie, 14.5", Nylon, Light-Heavy Cross Section, Natural, Pack of 100

Panduit PLT4H-C Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 14.5" (368mm) length. Made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983564934, PLT4H-C

Specifications

Color: Natural
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Natural
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in