
SS B1200-10PG Deep Strut 12GA 1-5/8X13/16
Item #: 251670
Cat #: B1200-10PG
UPC: 616013104132
to view pricing and more.
Documents & Guides
SUP B1200 10PG Deep Strut 12GA 1-5/
Overview
SUP B1200 10PG Deep Strut 12GA 1-5/
Also known as: 616013104132, B1200-10PG
Specifications
| Height: | 1 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |