
34859 PLL 2G11 8.5W PL EDGE SERIES BALLAST BYPASS
Item #: 2516772
Cat #: 8.5PLL/840/GL/BYP
UPC: 790492348598
to view pricing and more.
Documents & Guides
34859 PLL 2G11 8.5W PL EDGE SERIES BALLAST BYPASS
Overview
34859 PLL 2G11 8.5W PL EDGE SERIES BALLAST BYPASS
Also known as: 790492348598, 8.5PLL/840/GL/BYP
Specifications
| Lumens: | 980 |
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 8.500 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 980 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 8.500 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 82 |
| Type: | LED Retrofit |
| Base: | 4-Pin (2G11) |