
Deep Strut - No Holes, Steel, Electro-Galvanized, 1-5/8" x 1-13/16" x 10'
Item #: 251679
Cat #: B1200-10EG
UPC: 616013099209
to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Steel, Electro-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-13/16", Length: 10'
Overview
Deep Strut - No Holes, Steel, Electro-Galvanized, 12 Gauge, Height: 1-5/8", Width: 1-13/16", Length: 10'
Also known as: 616013099209, B1200-10EG
Specifications
| Height: | 1 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Height: | 1 13/16 in |
| Length: | 10 ft |
| Finish: | Electro-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |