
2' x 4' LED Troffer, 35/40/50K
Item #: 2516968
Cat #: 2DSRT4060LCS-4-UNV-DIM
UPC: 190096197132
to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
2 Ft. x 4 Ft. LED Troffer, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Day-Brite/CFI DSRT Selectable Troffer is a robust low glare luminaire designed to provide three lumen and three CCT field selectable options per size.Available for use in recessed, suspended and surface mount applications. Ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 190096197132, 2DSRT4060LCS-4-UNV-DIM
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |