VM 553 W/ OPAQUE COVER / KNOCKOUTS

Item #: 2517644

Cat #: VM553K

UPC: 635394550697

Sign In or Register to view pricing and more.
VM 553 W/ OPAQUE COVER / KNOCKOUTS

Overview

VM 553 W/ OPAQUE COVER / KNOCKOUTS

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control boxes in wet, dusty and corrosive environments.

Also known as: 635394550697, VM553K

Specifications

Color: Light Gray
Material: Polyester
Finish: Smooth Matte
Height: 29.500 in
Depth: 3.020 in
Width: 5.030 in
Standards: Build America Buy America Compliant
Color: Light Gray
Finish: Smooth Matte
Depth: 3.020 in
Standards: Build America Buy America Compliant
Material: Polyester
Height: 29.500 in
Width: 5.030 in