5.5 WATT B11 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Item #: 2517708

Cat #: S21278

UPC: 045923205934

to view pricing and more.
Documents & Guides
5.5 WATT B11 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Overview

5.5 WATT B11 LED FROST CANDELABRA BASE 90 CRI 2700K 120 VOLT

Satco's S21278 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205934, S21278

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: B11 (Blunt Tip)
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED