Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 2518329

Cat #: UTP28X17BU

UPC: 074983167098

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 17ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 17ft.
Also known as: 074983167098, UTP28X17BU

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper