8.5PAR30L/LED/930/FL/120V

Item #: 2518770

Cat #: S22214

UPC: 045923210471

to view pricing and more.
Documents & Guides
8.5 Watt PAR30L LED; 90 CRI; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Overview

8.5 Watt PAR30L LED; 90 CRI; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt

Satco's S22214 8.5-watt PAR30 LED is an energy efficient lighting solution for residential and commercial applications. This versatile lamp is designed for use in both track and recessed fixtures. This dimmable bulb can be used both indoors and outdoors and delivers 15,000 hours of soft white light.

Also known as: 045923210471, S22214

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Lumens: 700
Wattage: 8.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Material: Plastic, Aluminum
Lumens: 700
Standards: California Title 20
Dimmable: Yes