Rigid Conduit Clamp, 1"

Item #: 251883
Cat #: 702-1-SS
UPC: 616013141076
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel.

Overview

Rigid Strut Strap, Diameter: 1 in, Material: Stainless Steel.
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013141076, 702-1-SS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)