
Cat 6A Shielded Patch Cord, Yellow, 1.5 Meters, 28 AWG
Item #: 2518830
Cat #: STP28X1.5MYL
UPC: 074983003297
to view pricing and more.
Documents & Guides
TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 1.5 Meters, 28 AWG
Overview
TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 1.5 Meters, 28 AWG
With an ultra-thin, shielded design, simplify your high-speed network connections with tangle-free latches. Our Cat 6A STP patch cord is perfect for your networking needs.
Also known as: 074983003297, STP28X1.5MYL
Specifications
| Gauge: | 28 AWG |
| Type: | CAT 6A |
| Length: | 1.500 m |
| Color: | Yellow |
| Shielding: | Shielded |
| Gauge: | 28 AWG |
| Length: | 1.500 m |
| Shielding: | Shielded |
| Type: | CAT 6A |
| Color: | Yellow |