2" Liquidtight Steel Flex, Non-UL General Purpose, Gray, 50' Coil

Item #: 251925

Cat #: 200LT50FT

UPC:

to view pricing and more.
Documents & Guides
2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil

Overview

2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Gray, Steel Core, PVC Jacket, 50 Foot Coil

A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.

Also known as: 200LT50FT

Specifications

Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Package Type: Coil
Type: Non-UL - Type LT
Jacket: PVC
Length: 50 ft
Diameter: 2 in
Type: Non-UL - Type LT
Color: Gray
Material: Steel
Package Type: Coil