8T10/LED/FR/927/120V/E26

Item #: 2519365

Cat #: S21352

UPC: 045923206597

to view pricing and more.
Documents & Guides
8 Watt T10 LED; Frost; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

8 Watt T10 LED; Frost; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21352 8-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206597, S21352

Features & Benefits

  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium Base
  • Frost Finish
  • T10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: T10 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T10 (Tubular)
Color: Frosted
Wattage: 8
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)