This product may not be available in all locations.

PowerFlex 755, AC Drive, Embedded Ethernet, 480VAC, 800mm Deep MCC Style, 800A, 800 - 600HP, Frame 9
Item #: 2519638
Cat #: 20G11JD800JN0NNNNN
UPC: 194033047924
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12, IP54 800mm Deep MCC Style, 800 Amps, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM jumper installed (Preferred), No HMI
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Type 12, IP54 800mm Deep MCC Style, 800 Amps, 800 Horse Power Light Duty, 700 Horse Power Normal Duty, 600 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 9, Filtered, CM jumper installed (Preferred), No HMI
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 194033047924, 20G11JD800JN0NNNNN
Specifications
| Horsepower: | 600, 700, 800 |
| Type: | AC Drive |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Amps: | 800 |
| Size: | Frame 9 |
| Horsepower: | 600, 700, 800 |
| Volts AC: | 480 |
| Amps: | 800 |
| Type: | AC Drive |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Size: | Frame 9 |