SLTD STRUT 12GA 1-5/8X13/16 10FT EG

Item #: 251989
Cat #: B1200S-10EG
UPC: 616013099223
Sign In or Register to view pricing and more.
Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers

Overview

Strut, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel with 7/16 Inch x 3 Inch Slots on 4 Inch Centers
Also known as: 616013099223, B1200S-10EG

Specifications

Product Height: 13/16 in
Material: Steel
Length: 10 ft
Product Width: 1 5/8 in
Finish: Electro-Galvanized
Product Height: 13/16 in
Length: 10 ft
Finish: Electro-Galvanized
Material: Steel
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)