This product has been discontinued.

Fuse, 3.15 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V
Item #: 25199
Cat #: GMA-3.15A
UPC: 051712716888
to view pricing and more.
Documents & Guides
3.15 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Overview
3.15 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59
Also known as: 051712716888, GMA-3.15A
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Speed: | Fast Acting |
| Material: | Glass |
| Type: | Fuse, Electronic |