Eye Bolt with Nut, 3/8" x 6" 10/PK

Item #: 252031

Cat #: R386EB

UPC: 705591197244

Sign In or Register to view pricing and more.
Documents & Guides
Eye Bolt, with Hex Nut, 3/4 x 6, Zinc Plated, Order of 1 Each = Pack of 10

Overview

Eye Bolt, with Hex Nut, 3/4 x 6, Zinc Plated, Order of 1 Each = Pack of 10
Also known as: 705591197244, R386EB

Specifications

Length: 6 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Length: 6 in
Material: Steel
Diameter: 3/8 in
Finish: Zinc Plated