IEC Contactor, Screw Terminals, Line Side, 97A, 480VAC Coil, 1NO. Auxiliary Contact

Item #: 252051

Cat #: 100-C97B10

UPC: 885630119656

to view pricing and more.
IEC Contactor, Screw Terminals, Line Side, 97 Amp, 480 Volt AC Coil, 1 Normally Open. Auxiliary Contact Configuration,

Overview

IEC Contactor, Screw Terminals, Line Side, 97 Amp, 480 Volt AC Coil, 1 Normally Open. Auxiliary Contact Configuration,

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C97D00 from Rockwell Automation® is a 97 A 480 Volt AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and normally open contact configuration.

Also known as: 885630119656, 100-C97B10

Specifications

Amps: 97
Poles: 3
Volts AC Control: 480
Family / Style: 100-C
Type: IEC Contactor
Amps: 97
Volts AC Control: 480
Type: IEC Contactor
Poles: 3
Family / Style: 100-C