Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 3m

Item #: 25216

Cat #: 2090-XXNPT-16S03

UPC: 820919450587

to view pricing and more.
Documents & Guides
Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 3 meter

Overview

Cable, Motor Power, TL-Series, 3 Phase, 16 AWG, 3 meter
Also known as: 820919450587, 2090-XXNPT-16S03

Specifications

Type: Motor Power, Cable
Length: 3 m
Gauge: 16 AWG
Type: Motor Power, Cable
Gauge: 16 AWG
Length: 3 m