6" Adjustable LED Downlight, 27-50K, White

Item #: 2521616

Cat #: DAR60-S1W

UPC: 078477023679

to view pricing and more.
6" Adjustable LED Downlight, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10%, White

Overview

6" Adjustable LED Downlight, 15 Watt, 120V, 90+ CRI, 1100 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable to 10%, White

Leviton’s 6-inch round aperture Adjustable Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today’s residential and light commercial applications. A direct mount downlighting solution that does not require an existing Housing or Junction Box and is fully adjustable: up to 80° of tilt and 350° of rotation. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance.

Also known as: 078477023679, DAR60-S1W, Gimbal

Specifications

Volts AC: 120
Wattage: 15
Lumens: 1100
Color: White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90+
Dimmable: Yes
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)