Servo Motor, Low Inertia, 480VAC, 100mm Frame, 4500-6600RPM, 24VDC Holding Brake

Item #: 2521617

Cat #: VPL-B1003F-CK14AS

UPC: 887172397646

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, VPL, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, IP66 Shaft Seal Fitted

Overview

Servo Motors, Low Inertia, VPL, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, IP66 Shaft Seal Fitted

Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides real-time motor performance information to the control system and the 2090-Series single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.

Also known as: 887172397646, VPL-B1003F-CK14AS

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 4500 - 6600
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Volts DC: 24
Size: 100 mm