Fuse, 15 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V

Item #: 25217

Cat #: GMA-15A

UPC: 051712716871

to view pricing and more.
Documents & Guides
15 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59

Overview

15 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59

Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.

Also known as: 051712716871, GMA-15A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 1.500
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.500
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge