1-Light 6" Ball Flush Fixture, Old Bronze

Item #: 252214
Cat #: 60-259
UPC: 045923602597
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 6" Flush with Alabaster Glass - Old Bronze Finish

Overview

1 Light - 6" Flush with Alabaster Glass - Old Bronze Finish
Satco's 60-259 1-light, 6 inch flush mount, ball shaped fixture features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.
Also known as: 045923602597, 60-259

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)