
PVC Coated Strut, No Holes, 1-5/8" Deep, 10' Length, Steel, Gray
Item #:
252221
Cat #:
A12-G
UPC:
704508438388
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Strut, No Holes, 1-5/8" Deep, 10' Length, Steel, Gray
Overview
PVC Coated Strut, No Holes, 1-5/8" Deep, 10' Length, Steel, Gray
Also known as: 704508438388, A12-G
Specifications
Product Height: | 1 5/8 in |
Color: | Gray |
Length: | 10 ft |
Product Width: | 1 5/8 in |
Material: | PVC Coated Steel |
Product Height: | 1 5/8 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Color: | Gray |
Product Width: | 1 5/8 in |
Customer Reviews
No reviews for this product
(0)