SMISSLN MCB IEC 3P 20A K CURVE

Item #: 2522276

Cat #: S403M-K20

UPC: 612270103253

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SMISSLN MCB IEC 3P 20A K CURVE

Overview

SMISSLN MCB IEC 3P 20A K CURVE
Also known as: 612270103253, S403M-K20

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 20
Volts AC: 240, 415
Family / Style: S400
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Family / Style: S400
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve K