Auto Ranging Multimeter

Item #: 252244

Cat #: MM200

UPC: 092644691515

Sign In or Register to view pricing and more.
Auto Ranging MultimeterAuto Ranging Multimeter

Overview

Auto Ranging MultimeterAuto Ranging Multimeter
Also known as: 092644691515, MM200

Specifications

Amps: 10
Volts DC: 600
Volts AC: 600
Length: 1.750 in
Height: 5.750 in
Width: 2.750 in
Standards: California Proposition 65
Amps: 10
Volts AC: 600
Height: 5.750 in
Standards: California Proposition 65
Volts DC: 600
Length: 1.750 in
Width: 2.750 in