
Conduit Body Cover, Size: 1-1/2", Type: Snap, Form 7, Material: Steel
Item #: 252289
Cat #: 570SG
UPC: 782274361178
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Size: 1-1/2 Inch, Type: Snap, Form 7, Material: Steel
Overview
Conduit Body Cover, Size: 1-1/2 Inch, Type: Snap, Form 7, Material: Steel
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274361178, 570SG
Specifications
| Diameter: | 1 1/2 in |
| Material: | Sheet Steel |
| Family / Style: | Form 7 |
| Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Material: | Sheet Steel |