Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2522956

Cat #: STP28X8MGR

UPC: 074983019656

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 8m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 8m.
Also known as: 074983019656, STP28X8MGR

Specifications

Color: Green
Color: Green