Plug, Type: Recessed, Size: 1/2", Material: Steel

Item #: 252314

Cat #: PLUG1

UPC: 783936010618

to view pricing and more.
Documents & Guides
Plug, Type: Recessed, Size: 1/2 Inch, Explosion-Proof, Material: Steel

Overview

Plug, Type: Recessed, Size: 1/2 Inch, Explosion-Proof, Material: Steel
Also known as: 783936010618, PLUG1

Features & Benefits

  • Threaded hubs (NPT)
  • To close up a tapped hole or hub

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel