
Sign In or Register to view pricing and more.
Documents & Guides
Channel, Stainless Steel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16"
Overview
Channel, Stainless Steel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16"
Also known as: 616013100318, B1400-10SS
Specifications
| Height: | 1 5/8 in |
| Gauge: | 14 AWG |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |
| Gauge: | 14 AWG |
| Width: | 1-5/8 in |