Cable, Motor Feedback, Non-Flexible, 3m, 30VAC

Item #: 25239

Cat #: 2090-XXNFT-S03

UPC: 820919450457

to view pricing and more.
Documents & Guides
Cable, Motor Feedback, Non-Flexible, 3 meter, 30 Volt AC

Overview

Cable, Motor Feedback, Non-Flexible, 3 meter, 30 Volt AC
Also known as: 820919450457, 2090-XXNFT-S03

Specifications

Volts AC: 30
Type: Cable, Motor Feedback, Non-Flexible
Volts DC: 30
Length: 3 m
Volts AC: 30
Volts DC: 30
Type: Cable, Motor Feedback, Non-Flexible
Length: 3 m