Synergy Manager, 3 Phase, RSD Multiple Input, 277V AC at 80kW, Fuse-Less Type

Item #: 2523918

Cat #: USE-DBL-US00IBNS6

UPC:

to view pricing and more.
Synergy Manager, 3 Phase, RSD Mulitple Input,Configured 277 Volt AC at 80kW, Fuse-Less Type, NEMA 3R Rated for Indoor/Outdoor Applications, 22 x 12.900 x 10.750 Inch, Bracket Mount

Overview

Synergy Manager, 3 Phase, RSD Mulitple Input,Configured 277 Volt AC at 80kW, Fuse-Less Type, NEMA 3R Rated for Indoor/Outdoor Applications, 22 x 12.900 x 10.750 Inch, Bracket Mount

Reduce time onsite with installation validation, even before grid connection. Go bigger with 175% DC oversizing, keep costs low with modular design and provide confidence with robust built-in safety features.

Also known as: USE-DBL-US00IBNS6

Specifications

Phase: 3
Amps: 48
Mounting: Bracket
Volts AC: 277
Wattage: 80 kW
IP/NEMA Rating: NEMA 3R
Allowable Gauge Range: 4 - 2
Phase: 3
Mounting: Bracket
Wattage: 80 kW
Allowable Gauge Range: 4 - 2
Amps: 48
Volts AC: 277
IP/NEMA Rating: NEMA 3R