Commercial Power Optimizer, C-Series, PVRSS Compliant

Item #: 2523923

Cat #: C651U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Power Optimizer, C-Series, PVRSS Compliant, Input up to 650 Watts, 80 Volt, 20 Amp, Output Up To 650 Watts, 24 Amp, Includes Output and Input Cables, For Use With Commercial Inverters Only USE-SIN/SE-DBL/SE-TRI Series

Overview

Commercial Power Optimizer, C-Series, PVRSS Compliant, Input up to 650 Watts, 80 Volt, 20 Amp, Output Up To 650 Watts, 24 Amp, Includes Output and Input Cables, For Use With Commercial Inverters Only USE-SIN/SE-DBL/SE-TRI Series

SolarEdge's power optimizers include Solar Sense Connect, designed to prevent arcs by monitoring power optimizer connectors for overheating.

Also known as: C651U

Specifications

Amps: 24, 20
IP/NEMA Rating: IP68, NEMA 6P
Wattage: 650
Volts AC: 80
Amps: 24, 20
Wattage: 650
IP/NEMA Rating: IP68, NEMA 6P
Volts AC: 80