
3" PVC 11-1/4° Elbow, 36" Radius, Schedule 40, Gray, Bell End
Item #: 2524649
Cat #: UA3FLB
UPC: 034481081081
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Overview
3 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481081081, UA3FLB
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 11 1/4° |
| Diameter: | 3 in |
| Material: | PVC |
| Color: | Gray |
| Angle: | 11 1/4° |