Coaxial Cable, RG 6/U Type, 1C/18 RG6/U FL+60 PCT AL CL2/CM, 1000' Reel, Black

Item #: 252465

Cat #: C5775.41.01

UPC: 079407740932

Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable, RG 6/U Type, 1C/18 RG6/U FL+60 PCT AL CL2/CM, 1000' Reel, Black

Overview

Coaxial Cable, RG 6/U Type, 1C/18 RG6/U FL+60 PCT AL CL2/CM, 1000' Reel, Black

To meet the needs of today’s sophisticated, high-speed, wide bandwidth electronics over long distances, with minimum signal loss or degradation, General Cable Carol® Brand offers a wide range of coaxial and twinaxial designs in both unbalanced arrays and precision-balanced pairs. This offers the system designer a wide choice of cost-effective products that reflect the most recent changes in the standards set by UL, CSA and/or the FCC. Included in this section are recommended Carol Brand coaxial products for the CATV market. However, these constructions may differ in certain parts of the country. Unlike other products in the electronic market, coaxial cable does not have one accepted standard construction. General Cable recommends, in order to avoid installing an unacceptable coaxial cable for the CATV application in your area, the local CATV company should be consulted.General Cable’s Carol Brand product mix encompasses standard RG/U-type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high-speed applications.The twinaxial products meet or exceed the stringent demands of today’s precision-balanced pair systems. The minimization of capacitance unbalance is a necessary requirement for long distance data transmission.

Also known as: 079407740932, C5775.41.01

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Type: RG6
Jacket: CPE
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Type: RG6
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Jacket: CPE