3 NPT CST AL C MARK 9 CNDT BODY

Item #: 252469

Cat #: C889

UPC: 782274125602

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 3"

Overview

Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, C shape, 3"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274125602, C889

Specifications

Material: Copper
Type: Type C
Hub Diameter: 3 in
Material: Copper
Hub Diameter: 3 in
Type: Type C