REXEL logo

Ring Terminal, Non-Insulated, High-Temp, 12 - 10 AWG, Stud: #8

Item #: 2525
Cat #: P10-8RHT6-L
UPC: 074983805426
Sign In or Register to view pricing and more.
Ring Terminal, Non-Insulated, High-Temp, 12 - 10 AWG, Stud: #8, Material: Copper, Package of 50 Each.

Product Overview

Ring Terminal, Non-Insulated, High-Temp, 12 - 10 AWG, Stud: #8, Material: Copper, Package of 50 Each.
Also known as: 074983805426, P10-8RHT6-L
Frequently Bought Together (41)
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Power-Strut
PS1300-1/2-AS-EG Strut Strap, Universal, 1/2", Steel
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
EGS
SC-38 Flex Connector, Squeeze, Straight, 3/8 Inch, Die Cast Zinc
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Panduit
PN14-8R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud
Multiple
GRC050 1/2" Galvanized Coupling
Panduit
P10-10RHT6-L Ring Terminal, Non-Insulated, High-Temp, 12 - 10 AWG, Stud: #10
Thomas & Betts
H075TB 3/4 INCH ZINC CONDUIT HUB
Thomas & Betts
LN-103 1 INCH LOCKNUT, STL, RGD/IMC
Appleton
1802 Rigid Conduit Strap, 1-Hole, 3/4", Steel
Eaton/Bussmann Series
SC-1-1/2 1-1/2 Amp Class G Time-Delay Fuse, 600 Volt
Eaton/Bussmann Series
FRS-R-5-6/10 Fuse, 5-6/10A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron
Eaton/Bussmann Series
FRS-R-6-1/4 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
LPS-RK-100SP LOW-PEAK DUAL ELEMENT
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
Allen-Bradley
1492-SPM1C100 Circuit Breaker, Miniature, 10A, 1P, Supplementary, Trip C
Knipex
95-11-200-SBA 8" Cable Shears with Twin Cutting Edge
Eaton/Bussmann Series
FRN-R-1 Fuse, 1 Amp, Class RK5, Dual-Element, Time-Delay, 250V
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Eaton/Bussmann Series
FRS-R-15 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Panduit
C1.5LG6 PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Eaton/Bussmann Series
KTK-R-25 Fuse, 25 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Greenlee
DTAP8-32 Drill/Tap Bit, 8-32NC
Hubbell-Raco
2952 EMT Compression Coupling, Steel, 3"
Thomas & Betts
TY5232M CABLE TIE 18LB 8 NAT NYLON 2-PC DI
Power-Strut
PS1100-1/2-AS-EG Strut Strap, Rigid/IMC, , 1/2", Steel
Greenlee
727 Cable Cutters, 9-1/4"
Eaton/Bussmann Series
S506-2.5-R Fuse, 2.5 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS
3M
MU18-10RHTK HIGH TEMP BTD SEAM RING
Greenlee
DTAPKIT Drill/Tap Kit
Milwaukee
49-22-0175 8-Piece Spade Bit Kit
Klein
44005 Lockback Knife, 2-5/8" Sheepfoot Blade
Greenlee
DTAP10-32 Drill/Tap Bit, 10-32NF
Panduit
PN18-6F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Panduit
F1.5X3LG6 Wiring Duct, Narrow Slot, 1-1/2" x 3" x 6', PVC, Gray
Penn-Union
BLU-050-S2 Compression Lug, 1-Hole, Copper, 500 MCM, 1/2" Stud Size, Brown
Ideal
30-071 Wire Connector, 22 to 16 AWG, 300V, Gray
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'

Specifications

Type: Clamp Back
Material: Steel
Type: Clamp Back
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)