Miniature Incandescent Bulb, S6, 6W, 120V, Clear

Item #: 252509
Cat #: 6S6-120V-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear

Overview

Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear
Also known as: 6S6-120V-I

Specifications

Lumens: 33
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 33
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Shape: S6 (Straight)
Wattage: 6
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)