Pin & Sleeve Watertight Receptacle, 30A, 250V, 2P3W, Blue

Item #: 25266

Cat #: HBL330R6W

UPC: 783585403625

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pin & Sleeve Watertight Receptacle, 30 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade

Overview

IEC Pin & Sleeve Watertight Receptacle, 30 Amps, 250 Volts, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Heavy Duty, Industrial Grade

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585403625, HBL330R6W

Features & Benefits

  • Corrosion-resistant self-closing gasketed cover
  • Insulated non-metallic housing
  • Color coded housings for easy identification

Specifications

Type: Receptacle
Color: Blue
Volts DC: 18
Amps: 30
Volts AC: 250
Type: Receptacle
Volts DC: 18
Volts AC: 250
Color: Blue
Amps: 30