REXEL logo

Time Switch, 7-Day, Astronomic, Ivory

Item #: 2527
Cat #: EI600C
UPC: 078275101401
Sign In or Register to view pricing and more.
7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: Ivory.

Product Overview

7-Day Time Switch, SPST, 3-Way, 20A, 120-277V, 1HP, Features: Astronomic, Color: Ivory.
Also known as: 078275101401, EI600C, astronomic
Frequently Bought Together (53)
Leviton
80401-I Decora Wallplate, 1-Gang, Thermoset, Ivory
Leviton
80405-I Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Ivory, Standard
Leviton
80421-I Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Thermoset, Ivory
Intermatic
EI600WC Time Switch, 7-Day, Astronomic, White
Leviton
80409-I Decora Wallplate, 2-Gang, Thermoset, Ivory
Leviton
80411-I Decora Wallplate, 3-Gang, Thermoset, Ivory
Leviton
5601-2I Single-Pole Decora Switch, 15A, 120/277V, Ivory, Residential Grade
Leviton
P326-I Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Thermoset, Ivory
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
Leviton
86003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, Ivory
Intermatic
ST01 7-Day Astronomic Timer, Digital, White
Leviton
T5320-I Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory
Leviton
5603-2I 3-Way Decora Switch, 15A, 120/277V, Ivory, Residential Grade
Intermatic
ST01A 7-Day Astronomic Timer, Digital, Almond
Lutron
AYCL-153PH-IV Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150/600W, Ivory
ABB
TA25DU25 18 - 25 Amp, IEC, Overload Relay
Leviton
1451-2I Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Leviton
80414-I Blank Decora Adapter, No Hole, Plastic, Ivory
Intermatic
K4321C Photocell, 15A, 120V
Intermatic
K4221C Photocell, 15A, 120V
Leviton
LTB30-1LZ Preset Countdown Timer, 30 Minute
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-TayMac
ML450G Weatherproof-In-Use Cover, 1-Gang, Expandable, Vertical/Horizontal
Lithonia Lighting
LB332MVOLT1/3GEB10IS 4' Low-Profile Wrap
Leviton
1453-2I 3-Way Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Intermatic
ST01 7-Day Astronomic Timer, Digital, White
Hubbell-Bryant
NP226I Combination Wallplate, 3-Gang, Toggle/Toggle/Decora, Nylon, Ivory
Hubbell-Wiegmann
RSC242408 Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", KOs, Steel
Intermatic
DT620 Indoor Digital 2-outlet Timer
Leviton
IP710-LFZ Slide Dimmer, Fluorescent, IllumaTech, White
Leviton
ODS10-IDI PIR Occupancy Sensor/Switch, Ivory
Leviton
ODS10-IDW PIR Occupancy Sensor/Switch, White
Lutron
DVSTV-IV Fluorescent/LED Dimmer, Diva, Ivory
Leviton
16352-I 20A Decora Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Hvy Duty
Leviton
5320-ICP Duplex Receptacle, 15A, 125V, Ivory, 5-15R
Hubbell-Kellems
CS320I 3-Way Switch, 20A, 120/277VAC, Ivory
RAB
QB2W Bullet Flood Light, Quartz, 75W, White
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Arlington
850 AC/Flex Connector, 3/8", 90°, 2-Screw Clamp, Zinc Die Cast
Intermatic
T7402B 3-1/2H-7D 208-277V 4PST SEP CLOCK MTR
Lenox
30857AA1 Arbor Adaptor, 1L, 4L, or 5L
Leviton
86001 Toggle Switch Wallplate, 1-Gang, Thermoset, Ivory
Leviton
PJ8-I Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Midway
Hubbell-Wiegmann
NP2424 Panel For Enclosure, 24" x 24", Type 1, 3R, 4X, 12/4, Steel
Leviton
CS320-2I 3-Way Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial Grade
Lutron
DVCL-153P-LA Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600W
Hubbell-Kellems
CS120I Specification Grade Switch, Single Pole, 20A, Ivory
Leviton
PJ1-I Toggle Wallplate, 1-Gang, Nylon, Ivory, Midway
Intermatic
T102R Mechanical Timer, 24-Hour, SPST, NEMA 3R
Intermatic
EI600LAC Time Switch, 7-Day, Program., Astro, 20A, 120-277VAC, Light Almond
Leviton
PJ26-I Decora Wallplate, 1-Gang, Nylon, Ivory, Midway
Leviton
CS120-2I 1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
SYLVANIA
LED14PAR38DIM840FL4022YGL3WRP LED Lamp, Dimmable, PAR38, 14 Watt, 120V, 4000K, 1050 Lumen

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Color: Ivory
Volts AC Range: 208, 240, 120
Range: 7 day
Standards: California Proposition 65
Type: Astronomic, SPST, In-Wall, Digital
Color: Ivory
Range: 7 day
Amps: 20
Volts AC Range: 208, 240, 120
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)