
Drywall Screw, Bugle Head, Phillips, Black Phosphate, 6 x 1-1/8" 100/PK
Item #: 252709
Cat #: R6118DS
UPC: 705591194847
to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-1/8", Black Phosphate, Order of 1 Each = Pack of 100
Overview
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1-1/8", Black Phosphate, Order of 1 Each = Pack of 100
Also known as: 705591194847, R6118DS
Specifications
| Screw Head: | Bugle |
| Length: | 1 1/8 in |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Length: | 1 1/8 in |
| Color: | Black |
| Material: | Steel |